Motion
CRBC25040C2
CRBC25040C2
Mi Item #08941808
MFR #CRBC25040C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC25040C2
Mi Item #08941808
MFR #CRBC25040C2

Mfr description
CRBC25040C2 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    250 mm
  • Outside Diameter
    355 mm
  • Overall Width
    40 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    32.63 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557018657
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    67200 N
  • Radial Static Load Capacity
    136000 N
  • Series
    CRBC
  • UPC_NO
    4549557018657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)