Motion
CRBC30040C2
CRBC30040C2
MI ITEM #08941814
MFR #CRBC30040C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC30040C2
MI ITEM #08941814
MFR #CRBC30040C2

Mfr description
CRBC30040C2 CAGED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Outside Diameter
    405 mm
  • Overall Width
    40 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    37.93 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557018749
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    194000 N
  • Radial Static Load Capacity
    351000 N
  • Series
    CRBC
  • UPC_NO
    4549557018749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)