Motion
CRBC40035C1
CRBC40035C1
MI ITEM #08941819
MFR #CRBC40035C1
List Price$11,283.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC40035C1
MI ITEM #08941819
MFR #CRBC40035C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,283.57/each for your price

Overview

Mfr description
CRBC40035C1 CAGED

Specifications

  • Bore Diameter
    400 mm
  • Outside Diameter
    480 mm
  • Overall Width
    35 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    133000 N
  • Radial Static Load Capacity
    300000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557018763
  • UPC_NO
    4549557018763
  • Weight
    31.97 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text