Motion
CRBC50040C1
CRBC50040C1
Mi Item #08941828
MFR #CRBC50040C1
Price$19,897.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC50040C1
Mi Item #08941828
MFR #CRBC50040C1

Mfr description
CRBC50040C1 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,897.43/each

Specifications

Dimensions

  • Bore Diameter
    500 mm
  • Outside Diameter
    600 mm
  • Overall Width
    40 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    57.33 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557018855
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    212000 N
  • Radial Static Load Capacity
    497000 N
  • Series
    CRBC
  • UPC_NO
    4549557018855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)