Motion
CRBC50070C2
CRBC50070C2
MI ITEM #08941833
MFR #CRBC50070C2
Price$37,329.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC50070C2
MI ITEM #08941833
MFR #CRBC50070C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37,329.22/each

Specifications

Dimensions

  • Bore Diameter
    500 mm
  • Outside Diameter
    680 mm
  • Overall Width
    70 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    189.85 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557018923
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    536000 N
  • Radial Static Load Capacity
    1020000 N
  • Series
    CRBC
  • UPC_NO
    4549557018923

Overview

Mfr description
CRBC50070C2 CAGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought