Specifications
Dimensions
- Bore Diameter600 mm
- Outside Diameter700 mm
- Overall Width40 mm
- Precision RatingJIS, Class 0
- Weight67.47 lbs
Details
- Closure TypeOpen
- Internal ClearanceC2
- Manufacturer Upc Number4549557018954
- Operating Temperature Range- 20 °C to + 120 °C
- Product TypeCrossed Roller Bearings
- Radial Dynamic Load Capacity231000 N
- Radial Static Load Capacity581000 N
- SeriesCRBC
- UPC_NO4549557018954
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)