Motion
CRBC800100C2
CRBC800100C2
MI ITEM #08941859
MFR #CRBC800100C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC800100C2
MI ITEM #08941859
MFR #CRBC800100C2

Mfr description
CRBC800100C2 CAGED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    800 mm
  • Outside Diameter
    1030 mm
  • Overall Width
    100 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    544.64 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557019166
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    936000 N
  • Radial Static Load Capacity
    2040000 N
  • Series
    CRBC
  • UPC_NO
    4549557019166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)