Motion
CRBC80070C2
CRBC80070C2
Mi Item #08941861
MFR #CRBC80070C2
Price$77,218.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC80070C2
Mi Item #08941861
MFR #CRBC80070C2

Mfr description
CRBC80070C2 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77,218.54/each

Specifications

Dimensions

  • Bore Diameter
    800 mm
  • Outside Diameter
    950 mm
  • Overall Width
    70 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    240.35 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C2
  • Manufacturer Upc Number
    4549557019135
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    417000 N
  • Radial Static Load Capacity
    1090000 N
  • Series
    CRBC
  • UPC_NO
    4549557019135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)