Motion
CRBC8016C1
CRBC8016C1
MI ITEM #08941862
MFR #CRBC8016C1
List Price$776.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC8016C1
MI ITEM #08941862
MFR #CRBC8016C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$776.01/each for your price

Overview

Mfr description
CRBC8016C1 CAGED

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    120 mm
  • Overall Width
    16 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    18200 N
  • Radial Static Load Capacity
    25500 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557017988
  • UPC_NO
    4549557017988
  • Weight
    1.63 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text