Motion
CRBF108ATUUC1
CRBF108ATUUC1
MI ITEM #08941870
MFR #CRBF108ATUUC1
List Price$471.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBF108ATUUC1
MI ITEM #08941870
MFR #CRBF108ATUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.80/each for your price

Overview

Mfr description
CRBF108ATUUC1 MOUNTING HOLED

Specifications

  • Bore Diameter
    10 mm
  • Outside Diameter
    52 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    2910 N
  • Radial Static Load Capacity
    2910 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBF
  • Manufacturer Upc Number
    4549557019203
  • UPC_NO
    4549557019203
  • Weight
    0.26 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text