Motion
CRBF11528AT1
CRBF11528AT1
Mi Item #08941875
MFR #CRBF11528AT1
Price$2,459.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBF11528AT1
Mi Item #08941875
MFR #CRBF11528AT1

Mfr description
CRBF11528AT1 MOUNTING HOLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,459.98/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Outside Diameter
    240 mm
  • Overall Width
    28 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    15.02 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557019708
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    84300 N
  • Radial Static Load Capacity
    138000 N
  • Series
    CRBF
  • UPC_NO
    4549557019708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)