Motion
CRBF2512ATUUC1

IKO INTERNATIONAL INC
CRBF2512ATUUC1

CRBF2512ATUUC1
MI ITEM #08941885
MFR #CRBF2512ATUUC1
Price$546.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBF2512ATUUC1

CRBF2512ATUUC1
MI ITEM #08941885
MFR #CRBF2512ATUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.92/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    80 mm
  • Overall Width
    12 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.88 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557019296
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    8610 N
  • Radial Static Load Capacity
    10600 N
  • Series
    CRBF
  • UPC_NO
    4549557019296

Overview

Mfr description
CRBF2512ATUUC1 MOUNTING HOLED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought