Motion
CRBF5515ATC1
CRBF5515ATC1
Mi Item #08941889
MFR #CRBF5515ATC1
Price$618.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBF5515ATC1
Mi Item #08941889
MFR #CRBF5515ATC1

Mfr description
CRBF5515ATC1 MOUNTING HOLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.35/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    120 mm
  • Overall Width
    15 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    2.12 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557019357
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    20100 N
  • Radial Static Load Capacity
    27700 N
  • Series
    CRBF
  • UPC_NO
    4549557019357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)