Motion
CRBF9025AUUT1
CRBF9025AUUT1
MI ITEM #08941909
MFR #CRBF9025AUUT1
List Price$2,338.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBF9025AUUT1
MI ITEM #08941909
MFR #CRBF9025AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,338.28/each for your price

Overview

Mfr description
CRBF9025AUUT1 MOUNTING HOLED

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    73400 N
  • Radial Static Load Capacity
    108000 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBF
  • Manufacturer Upc Number
    4549557019647
  • UPC_NO
    4549557019647
  • Weight
    10.3 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text