Motion
CRBFV11528ADUUC1

IKO INTERNATIONAL INC
CRBFV11528ADUUC1

CRBFV11528ADUUC1
MI ITEM #08941913
MFR #CRBFV11528ADUUC1
Your Price$2,092.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBFV11528ADUUC1

CRBFV11528ADUUC1
MI ITEM #08941913
MFR #CRBFV11528ADUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,092.89/each(List $2,511.47)

Overview

Mfr description
CRBFV11528ADUUC1 MOUNTING HOLED

Specifications

  • Bore Diameter
    115 mm
  • Outside Diameter
    240 mm
  • Overall Width
    28 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    84300 N
  • Radial Static Load Capacity
    138000 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBFV
  • Manufacturer Upc Number
    4549557064937
  • UPC_NO
    4549557064937
  • Weight
    14.62 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text