Motion
CRBFV11528AT1
CRBFV11528AT1
MI ITEM #08941915
MFR #CRBFV11528AT1
List Price$2,459.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBFV11528AT1
MI ITEM #08941915
MFR #CRBFV11528AT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,459.98/each for your price

Overview

Mfr description
CRBFV11528AT1 MOUNTING HOLED

Specifications

  • Bore Diameter
    115 mm
  • Outside Diameter
    240 mm
  • Overall Width
    28 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    84300 N
  • Radial Static Load Capacity
    138000 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBFV
  • Manufacturer Upc Number
    4549557064951
  • UPC_NO
    4549557064951
  • Weight
    15.02 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text