Motion
CRBFV2512ATUUT1

IKO INTERNATIONAL INC
CRBFV2512ATUUT1

CRBFV2512ATUUT1
MI ITEM #08941929
MFR #CRBFV2512ATUUT1
Your Price$468.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBFV2512ATUUT1

CRBFV2512ATUUT1
MI ITEM #08941929
MFR #CRBFV2512ATUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$468.24/each(List $585.30)

Overview

Mfr description
CRBFV2512ATUUT1 MOUNTING HOLED

Specifications

  • Bore Diameter
    25 mm
  • Outside Diameter
    80 mm
  • Overall Width
    12 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    8610 N
  • Radial Static Load Capacity
    10600 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBFV
  • Manufacturer Upc Number
    4549557065095
  • UPC_NO
    4549557065095
  • Weight
    0.88 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text