Motion
CRBFV3515ATC1
CRBFV3515ATC1
MI ITEM #08941930
MFR #CRBFV3515ATC1
Price$510.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBFV3515ATC1
MI ITEM #08941930
MFR #CRBFV3515ATC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$510.23/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    95 mm
  • Overall Width
    15 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.46 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557065101
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    17300 N
  • Radial Static Load Capacity
    20900 N
  • Series
    CRBFV
  • UPC_NO
    4549557065101

Overview

Mfr description
CRBFV3515ATC1 MOUNTING HOLED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought