Motion
CRBFV9025ATC1
CRBFV9025ATC1
MI ITEM #08941956
MFR #CRBFV9025ATC1
Price$1,991.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBFV9025ATC1
MI ITEM #08941956
MFR #CRBFV9025ATC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,991.01/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    10.3 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557065354
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    73400 N
  • Radial Static Load Capacity
    108000 N
  • Series
    CRBFV
  • UPC_NO
    4549557065354

Overview

Mfr description
CRBFV9025ATC1 MOUNTING HOLED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought