Motion
CRBH10020AC1
CRBH10020AC1
MI ITEM #08941962
MFR #CRBH10020AC1
Price$1,192.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBH10020AC1
MI ITEM #08941962
MFR #CRBH10020AC1

Mfr description
CRBH10020AC1 HIGH RIGIDITY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.48/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    10.3 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557065415
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    50900 N
  • Radial Static Load Capacity
    72200 N
  • Series
    CRBH
  • UPC_NO
    4549557065415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)