Motion
CRBH10020AUUC1

IKO INTERNATIONAL INC
CRBH10020AUUC1

CRBH10020AUUC1
MI ITEM #08941964
MFR #CRBH10020AUUC1
List Price$1,391.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH10020AUUC1

CRBH10020AUUC1
MI ITEM #08941964
MFR #CRBH10020AUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,391.12/each for your price

Overview

Mfr description
CRBH10020AUUC1 HIGH RIGIDITY

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    50900 N
  • Radial Static Load Capacity
    72200 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBH
  • Manufacturer Upc Number
    4549557020223
  • UPC_NO
    4549557020223
  • Weight
    3.2 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought