Motion
CRBH13025AUUC1

IKO INTERNATIONAL INC
CRBH13025AUUC1

CRBH13025AUUC1
MI ITEM #08941973
MFR #CRBH13025AUUC1
Price$2,509.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH13025AUUC1

CRBH13025AUUC1
MI ITEM #08941973
MFR #CRBH13025AUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,509.19/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Outside Diameter
    190 mm
  • Overall Width
    25 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    6.22 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557020346
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    75900 N
  • Radial Static Load Capacity
    115000 N
  • Series
    CRBH
  • UPC_NO
    4549557020346

Overview

Mfr description
CRBH13025AUUC1 HIGH RIGIDITY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought