Motion
CRBH20025AUUC1

IKO INTERNATIONAL INC
CRBH20025AUUC1

CRBH20025AUUC1
MI ITEM #08941981
MFR #CRBH20025AUUC1
List Price$3,872.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBH20025AUUC1

CRBH20025AUUC1
MI ITEM #08941981
MFR #CRBH20025AUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,872.37/each for your price

Overview

Mfr description
CRBH20025AUUC1 HIGH RIGIDITY

Specifications

  • Bore Diameter
    200 mm
  • Outside Diameter
    260 mm
  • Overall Width
    25 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    92300 N
  • Radial Static Load Capacity
    169000 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBH
  • Manufacturer Upc Number
    4549557020476
  • UPC_NO
    4549557020476
  • Weight
    8.82 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text