Motion
CRBH5013AUUC1
CRBH5013AUUC1
Mi Item #08942002
MFR #CRBH5013AUUC1
Price$619.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBH5013AUUC1
Mi Item #08942002
MFR #CRBH5013AUUC1

Mfr description
CRBH5013AUUC1 HIGH RIGIDITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.81/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.64 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557020032
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    17300 N
  • Radial Static Load Capacity
    20900 N
  • Series
    CRBH
  • UPC_NO
    4549557020032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)