Motion
CRBH9016AUUC1
CRBH9016AUUC1
Mi Item #08942009
MFR #CRBH9016AUUC1
Price$962.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBH9016AUUC1
Mi Item #08942009
MFR #CRBH9016AUUC1

Mfr description
CRBH9016AUUC1 HIGH RIGIDITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.10/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    130 mm
  • Overall Width
    16 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.79 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557020193
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    33100 N
  • Radial Static Load Capacity
    46800 N
  • Series
    CRBH
  • UPC_NO
    4549557020193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)