1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
CRBHV13025AUUT1
Crossed Roller Bearing - 130 mm Bore Diameter, 190 mm Outside Diameter, 25 mm Overall Width
Mi Item #
08942025
MFR #
CRBHV13025AUUT1
Price
$2,628.35
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
IKO INTERNATIONAL INC CRBHV13025AUUT1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
CRBHV13025AUUT1
Crossed Roller Bearing - 130 mm Bore Diameter, 190 mm Outside Diameter, 25 mm Overall Width
Mi Item #
08942025
MFR #
CRBHV13025AUUT1
Mfr description
CRBHV13025AUUT1 HIGH RIGIDITY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,628
.35
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
130 mm
Outside Diameter
190 mm
Overall Width
25 mm
Details
Bore Type
Straight
Product Type
Crossed Roller Bearings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items