Motion
CRBHV5013AUUT1

IKO INTERNATIONAL INC
CRBHV5013AUUT1

50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
MI ITEM #08942060
MFR #CRBHV5013AUUT1
Your Price$463.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBHV5013AUUT1

50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
MI ITEM #08942060
MFR #CRBHV5013AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$463.65/each(List $649.10)

Overview

Mfr description
CRBHV5013AUUT1 HIGH RIGIDITY

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    13 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text