Motion
CRBHV7013AUUT1

IKO INTERNATIONAL INC
CRBHV7013AUUT1

70 mm Bore Diameter, 100 mm Outside Diameter, 13 mm Overall Width
MI ITEM #08942068
MFR #CRBHV7013AUUT1
Your Price$651.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBHV7013AUUT1

70 mm Bore Diameter, 100 mm Outside Diameter, 13 mm Overall Width
MI ITEM #08942068
MFR #CRBHV7013AUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$651.60/each(List $781.92)

Overview

Mfr description
CRBHV7013AUUT1 HIGH RIGIDITY

Specifications

  • Bore Diameter
    70 mm
  • Outside Diameter
    100 mm
  • Overall Width
    13 mm
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text