Motion
CRBHV8016AUUC1

IKO INTERNATIONAL INC
CRBHV8016AUUC1

80 mm Bore Diameter, 120 mm Outside Diameter, 16 mm Overall Width
MI ITEM #08942070
MFR #CRBHV8016AUUC1
List Price$883.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBHV8016AUUC1

80 mm Bore Diameter, 120 mm Outside Diameter, 16 mm Overall Width
MI ITEM #08942070
MFR #CRBHV8016AUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$883.90/each for your price

Overview

Mfr description
CRBHV8016AUUC1 HIGH RIGIDITY

Specifications

  • Bore Diameter
    80 mm
  • Outside Diameter
    120 mm
  • Overall Width
    16 mm
  • Bore Type
    Straight
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text