Motion
CRBS1008VUUC1
CRBS1008VUUC1
MI ITEM #08942081
MFR #CRBS1008VUUC1
List Price$1,068.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS1008VUUC1
MI ITEM #08942081
MFR #CRBS1008VUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.61/each for your price

Overview

Mfr description
CRBS1008VUUC1 SLIM

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    116 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    9850 N
  • Radial Static Load Capacity
    19300 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557020889
  • UPC_NO
    4549557020889
  • Weight
    0.34 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text