Motion
CRBS1208VC1
120 mm Bore Diameter, 136 mm Outside Diameter, 8 mm Overall Width
MI ITEM #08942092
MFR #CRBS1208VC1
List Price$1,104.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 mm Bore Diameter, 136 mm Outside Diameter, 8 mm Overall Width
MI ITEM #08942092
MFR #CRBS1208VC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,104.23/each for your price

Overview

Mfr description
CRBS1208VC1 SLIM

Specifications

  • Bore Diameter
    120 mm
  • Outside Diameter
    136 mm
  • Overall Width
    8 mm
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text