Motion
CRBS1208VUUT1
CRBS1208VUUT1
Mi Item #08942095
MFR #CRBS1208VUUT1
Price$1,335.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS1208VUUT1
Mi Item #08942095
MFR #CRBS1208VUUT1

Mfr description
CRBS1208VUUT1 SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.07/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    136 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.41 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557021008
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    10900 N
  • Radial Static Load Capacity
    23000 N
  • Series
    CRBS
  • UPC_NO
    4549557021008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)