1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
CRBS16013VT1
Cross Roller Bearing, Slim Type - 160 mm Bore Diameter, 186 mm Outside Diameter, 13 mm Overall Width
MI ITEM #
08942117
MFR #
CRBS16013VT1
List Price
$1,740.99
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
IKO INTERNATIONAL INC CRBS16013VT1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
CRBS16013VT1
Cross Roller Bearing, Slim Type - 160 mm Bore Diameter, 186 mm Outside Diameter, 13 mm Overall Width
MI ITEM #
08942117
MFR #
CRBS16013VT1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,740.99
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CRBS16013VT1 SLIM
Specifications
Bore Diameter
160 mm
Outside Diameter
186 mm
Overall Width
13 mm
Bore Type
Straight
Product Type
Crossed Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought