Motion
CRBS16013VUUC1

IKO INTERNATIONAL INC
CRBS16013VUUC1

CRBS16013VUUC1
Mi Item #08942118
MFR #CRBS16013VUUC1
Price$1,917.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBS16013VUUC1

CRBS16013VUUC1
Mi Item #08942118
MFR #CRBS16013VUUC1

Mfr description
CRBS16013VUUC1 SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,917.89/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Outside Diameter
    186 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.37 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557021206
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    26900 N
  • Radial Static Load Capacity
    58200 N
  • Series
    CRBS
  • UPC_NO
    4549557021206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)