Motion
CRBS17013VUUT1

IKO INTERNATIONAL INC
CRBS17013VUUT1

CRBS17013VUUT1
MI ITEM #08942125
MFR #CRBS17013VUUT1
List Price$2,224.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBS17013VUUT1

CRBS17013VUUT1
MI ITEM #08942125
MFR #CRBS17013VUUT1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,224.37/each for your price

Overview

Mfr description
CRBS17013VUUT1 SLIM

Specifications

  • Bore Diameter
    170 mm
  • Outside Diameter
    196 mm
  • Overall Width
    13 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    27800 N
  • Radial Static Load Capacity
    61600 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    T1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557021268
  • UPC_NO
    4549557021268
  • Weight
    1.49 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought