Motion
CRBS19013VUUT1

IKO INTERNATIONAL INC
CRBS19013VUUT1

CRBS19013VUUT1
MI ITEM #08942135
MFR #CRBS19013VUUT1
Price$2,726.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBS19013VUUT1

CRBS19013VUUT1
MI ITEM #08942135
MFR #CRBS19013VUUT1

Mfr description
CRBS19013VUUT1 SLIM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,726.95/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Outside Diameter
    216 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.63 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557021367
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    29300 N
  • Radial Static Load Capacity
    68600 N
  • Series
    CRBS
  • UPC_NO
    4549557021367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)