Motion
CRBS20013
CRBS20013
Mi Item #08942136
MFR #CRBS20013
Price$1,989.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS20013
Mi Item #08942136
MFR #CRBS20013

Mfr description
CRBS20013 SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,989.97/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    226 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.72 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    Normal
  • Manufacturer Upc Number
    4549557021374
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    22500 N
  • Radial Static Load Capacity
    49300 N
  • Series
    CRBS
  • UPC_NO
    4549557021374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)