Motion
CRBS20013VUUC1

IKO INTERNATIONAL INC
CRBS20013VUUC1

CRBS20013VUUC1
Mi Item #08942140
MFR #CRBS20013VUUC1
Price$2,808.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBS20013VUUC1

CRBS20013VUUC1
Mi Item #08942140
MFR #CRBS20013VUUC1

Mfr description
CRBS20013VUUC1 SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,808.41/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Outside Diameter
    226 mm
  • Overall Width
    13 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    1.72 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557021404
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    30000 N
  • Radial Static Load Capacity
    72200 N
  • Series
    CRBS
  • UPC_NO
    4549557021404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)