Motion
CRBS608AUUC1
CRBS608AUUC1
Mi Item #08942148
MFR #CRBS608AUUC1
Price$478.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS608AUUC1
Mi Item #08942148
MFR #CRBS608AUUC1

Mfr description
CRBS608AUUC1 SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.34/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Outside Diameter
    76 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.21 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557020612
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    5350 N
  • Radial Static Load Capacity
    7310 N
  • Series
    CRBS
  • UPC_NO
    4549557020612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)