Motion
CRBS708T1
CRBS708T1
Mi Item #08942155
MFR #CRBS708T1
Price$499.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS708T1
Mi Item #08942155
MFR #CRBS708T1

Mfr description
CRBS708T1 SLIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.95/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    86 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.24 lbs

Details

  • Closure Type
    Open
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557020698
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    5740 N
  • Radial Static Load Capacity
    8440 N
  • Series
    CRBS
  • UPC_NO
    4549557020698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)