Motion
CRBS908AUUC1
CRBS908AUUC1
MI ITEM #08942167
MFR #CRBS908AUUC1
List Price$773.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBS908AUUC1
MI ITEM #08942167
MFR #CRBS908AUUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$773.81/each for your price

Overview

Mfr description
CRBS908AUUC1 SLIM

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    106 mm
  • Overall Width
    8 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    6490 N
  • Radial Static Load Capacity
    10700 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBS
  • Manufacturer Upc Number
    4549557020797
  • UPC_NO
    4549557020797
  • Weight
    0.3 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text