Motion
2115-21
USB Rechargeable Low Profile Headlamp - LED Bulb, Rechargeable, REDLITHIUM™ Battery Size, 600 lm Maximum Light Output, Red/Black Body Color, Number of Batteries; 1
Mi Item #08946470
MFR #2115-21
Price$95.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USB Rechargeable Low Profile Headlamp - LED Bulb, Rechargeable, REDLITHIUM™ Battery Size, 600 lm Maximum Light Output, Red/Black Body Color, Number of Batteries; 1
Mi Item #08946470
MFR #2115-21

Mfr description
2115-21
  • 125° Flood Beam
  • 4 Light Output Modes: Flood High mode: 600-Lumens- 2 hours; Medium mode: 350-Lumens- 6 hours; Low mode: 125 -Lumens- 10 hours; Eco mode: 25-Lumens- 27 hours
  • 1" Ultra-thin light head for maximum field of vision and minimal obstruction
Help us improve this product
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$95.90/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)