Motion
66253260462

NORTON ABRASIVES
66253260462

Norton Cut-off Wheel - Type 01/41, 14 in Wheel Dia., 1/8 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, R Grade, 5400 rpm
Mi Item #08949368
MFR #66253260462
Price$73.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253260462

Norton Cut-off Wheel - Type 01/41, 14 in Wheel Dia., 1/8 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, R Grade, 5400 rpm
Mi Item #08949368
MFR #66253260462

Mfr description
66253260462 14" X 1/8" X 1" REINFORCED
  • Great versatility from multi-purpose aluminum oxide abrasive formulated specifically for fixtured rail cutting
  • Free cutting bond improves the performance of these slower speed machines
  • wheels are rated for 20,000 SFPM applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.27/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter  
    1 in
  • Hole Size
    1 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1/8 in
  • Weight
    1.95 lb
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Color
    Brown
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Rail Wheel, Rail Cut-Off Wheel, RailCut Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Grade
    R
  • Grit Number
    24
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253260462
  • Manufacturer Upc Number
    662532604622
  • Material
    Aluminum Oxide
  • Max Rpm
    5400 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Reinforcement Type
    Reinforced
  • Specification
    A30X RAILCUT
  • Type
    Type 01/41
  • UPC_NO
    66253260462
  • Wheel Color
    Brown
  • Wheel Type
    Type 01/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)