Motion
353345
CLEAR
Mi Item #08954936
MFR #353345
Price$31.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAR
Mi Item #08954936
MFR #353345

Mfr description
353345 STRUST LSPR TURBO SPRAY GLOSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$31.16/each

Specifications

Dimensions

  • Net Weight
    24 oz
  • Size
    24 OZ. SPRAY

Details

  • Base Type
    Enamel
  • Exposure
    Exterior
  • Exposure Conditions
    Exterior
  • Finish
    GLOSS
  • Nozzle Type
    Turbo Spray System
  • Resin Type
    Enamel
  • Surface
    Metal
  • UPC_NO
    020066455019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)