Specifications
Dimensions
- Net Weight24 oz
- Size24 OZ. SPRAY
Details
- Base TypeEnamel
- ExposureExterior
- Exposure ConditionsExterior
- FinishGLOSS
- Nozzle TypeTurbo Spray System
- Resin TypeProtective Enamel
- SurfaceMetal
- UPC_NO020066386795
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)