Motion
51560-9149
Rubber Sheet - 9122 Style, Nitrile, Branded, 0.250 in Thick, 36 in Width, Black Color
MI ITEM #08977648
MFR #51560-9149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 9122 Style, Nitrile, Branded, 0.250 in Thick, 36 in Width, Black Color
MI ITEM #08977648
MFR #51560-9149

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
***USE GARMEX CODE 51560-8XXX***9122 **
  • Composition is Nitrile (NBR)
  • Hardness is 55-65 durometer Shore A
  • Color is Black
  • Premium-grade
  • Superior resistance to aliphatic hydrocarbons, such as oil, fuels (diesel, JP types of jet fuel, kerosene), and many types of solvents.

Specifications

  • Style
    9122
  • Thickness
    0.250 in
  • Width
    36 in
  • Composition
    Nitrile
  • Color
    Black
  • Material
    Nitrile
  • Branding
    Branded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -29 °F
  • Maximum Temperature
    121 °F
  • Durometer
    60
  • Finish
    Smooth
  • Applications
    Flange surfaces
  • Manufacturer Upc Number
    717744908331
  • Standards Met
    RoHS Compliant
  • Harmonization Code
    4008210000
  • Overall Width
    36 in
  • Overall Thickness
    0.250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text