Motion
51964-9133
Rubber Sheet - 9064 Style, Neoprene, Unbranded, 0.188 in Thick, 36 in Width, Off-White Color
MI ITEM #08977655
MFR #51964-9133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 9064 Style, Neoprene, Unbranded, 0.188 in Thick, 36 in Width, Off-White Color
MI ITEM #08977655
MFR #51964-9133

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9064 ** 9 YD MIN** 63+/-5 DURO OFF-WHT
  • Composition is Neoprene (CR) rubber
  • Hardness is 55-65 durometer Shore A
  • FDA-approved ingredients per 21CFR177.2600
  • Exceptional material for food plants, with superior resistance to most all food products; oily and aqueous

Specifications

  • Style
    9064
  • Thickness
    0.188 in
  • Width
    36 in
  • Composition
    Neoprene
  • Color
    Off-White
  • Material
    Neoprene
  • Branding
    Unbranded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -29 °F
  • Maximum Temperature
    121 °F
  • Durometer
    63
  • Finish
    Satin
  • Manufacturer Upc Number
    717744909055
  • Standards Met
    FDA Compliant, RoHS Compliant
  • Harmonization Code
    4008210000
  • Overall Width
    36 in
  • Overall Thickness
    0.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text