Motion
51920-9361
Rubber Sheet - 9200 Style, Nitrile with Nylon Insert, Branded, 0.188 in Thick, 48 in Width, Black Color
MI ITEM #08977657
MFR #51920-9361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 9200 Style, Nitrile with Nylon Insert, Branded, 0.188 in Thick, 48 in Width, Black Color
MI ITEM #08977657
MFR #51920-9361

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9200 **27 YD MIN** 70 DURO BLK NIT-BRD
  • Nylon-reinforced nitrile rubber resists leakage
  • No measurable leakage in ASTM F-37 test for nitrogen sealability
  • Resists extrusion, seals at very low compressive stress
  • Ideal replacement for cloth-inserted rubber in water applications.

Specifications

  • Style
    9200
  • Thickness
    0.188 in
  • Width
    48 in
  • Composition
    Nitrile with Nylon Insert
  • Color
    Black
  • Material
    Nitrile with Nylon Insert
  • Branding
    Branded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -29 °F
  • Maximum Temperature
    93 °F
  • Durometer
    70
  • Finish
    Smooth
  • Applications
    Water service, petroleum oils, general industrial use
  • Manufacturer Upc Number
    717744909086
  • Standards Met
    ABS Certified
  • Harmonization Code
    4008210000
  • Overall Width
    48 in
  • Overall Thickness
    0.188 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text