Motion
51938-0346
Rubber Sheet - 9938 Style, Fluoroelastomer, Branded, 0.125 in Thick, 48 in Width, Black Color
MI ITEM #08977673
MFR #51938-0346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 9938 Style, Fluoroelastomer, Branded, 0.125 in Thick, 48 in Width, Black Color
MI ITEM #08977673
MFR #51938-0346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9938 ++MULTIPLES OF 22 YDS ONLY++ 70
  • Composition is 100% Fluoroelastomer (FKM - Type A)
  • Color is Black
  • Utility-Grade Satin (Fabric) Finish
  • Resistant to acids, aliphatic and aromatic hydrocarbons, fuels and ozone.

Specifications

  • Style
    9938
  • Thickness
    0.125 in
  • Width
    48 in
  • Composition
    Fluoroelastomer
  • Color
    Black
  • Material
    Fluoroelastomer
  • Branding
    Branded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -26 °F
  • Maximum Temperature
    204 °F
  • Durometer
    70
  • Finish
    Fabric
  • Applications
    Applications in heater treater. Where specification requirements call-out 100% flouroelastomer (FKM) material. Where resistance to acids, aliphatic and aromatic hydrocarbons, fuels, and ozone is required. Where a cost effective 100% flouroelastomer (FKM) rubber sheet is needed.
  • Manufacturer Upc Number
    717744917791
  • Standards Met
    RoHS Compliant
  • Harmonization Code
    4008210000
  • Overall Width
    48 in
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text