Motion
51072-0346
Rubber Sheet - 7797 Style, Neoprene, Branded, 0.125 in Thick, 48 in Width, Black Color
MI ITEM #08977681
MFR #51072-0346
List Price$374.66/yd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 7797 Style, Neoprene, Branded, 0.125 in Thick, 48 in Width, Black Color
MI ITEM #08977681
MFR #51072-0346

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$374.66/yd for your price

Overview

Mfr description
+++USE GARMEX -8XXX CODE+++7797 ++ 9 YD
  • Composition is Neoprene (CR)
  • Hardness is 75-85 durometer Shore A
  • Color is Black
  • Premium Grade
  • Good resistance to oil, petroleum, ozone, and weather.

Specifications

  • Style
    7797
  • Thickness
    0.125 in
  • Width
    48 in
  • Composition
    Neoprene
  • Color
    Black
  • Material
    Neoprene
  • Branding
    Branded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -29 °F
  • Maximum Temperature
    121 °F
  • Durometer
    80
  • Finish
    Fabric
  • Applications
    Flange surfaces
  • Manufacturer Upc Number
    191074230995
  • Standards Met
    RoHS Compliant
  • Harmonization Code
    4008210000
  • Overall Width
    48 in
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text